Beli legrand switch for di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Hager IP66 Isolator
    Mulai

    Rp329.900

    Hager IP66 Isolator
    Deskripsi:
    The range of IP66 isolators are designed to be used in outdoor applications with IP66 degree of protection. They are rated at AC22A and AC23A offer options of 2, 3 poles and 4 poles with switched neutral. They are compact and easy to install with 2 screw quick release top cover. -Complies with BS EN 60947-3, IEC 60947-3, AS 3947-3 Rating AC22A is for switching of mixed resistive and inductive loads, including moderate overloads. Rating AC23A is for switching of motor loads or other highly inductive loads. Devices & accessories: -DP 20 -40A -TP & N 20-40A -TP & SW N 20-63A
    atribut:
    • Material: Polycarbonate - UV grade.
  2. Schneider Electric Kavacha W Surface Mount Triple Pole Isolating Switch (Saklar Pemisah)
    Mulai

    Rp539.900

  3. Schneider Electric Kavacha W Surface Mount Double Pole Isolating Switch
    Mulai

    Rp519.900

    Schneider Electric Kavacha W Surface Mount Double Pole Isolating Switch
    atribut:
    • Electrical Voltage (V): 440
    • Width (mm): 82
  4. Legrand Illuminated Switch Mallia with Indicator
    Mulai

    Rp689.900

    Legrand Illuminated Switch Mallia with Indicator
    atribut:
    • Current Rating (AX): 10
    • Rated Voltage (V): 250
  5. Schneider Electric Kavacha W Surface Mount Single Pole Isolating Switch
    Mulai

    Rp479.900

    Schneider Electric Kavacha W Surface Mount Single Pole Isolating Switch
    atribut:
    • Electrical Voltage (V): 250
    • Width (mm): 82
  6. Legrand Stop Kontak with Cover P17 (Power Outlet)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp489.900

    Legrand Stop Kontak with Cover P17 (Power Outlet)
    atribut:
    • Material: Plastic
    • Number of Outlets: 1
  7. Legrand Plug Head Straight Type P17 (Steker)
    40%
    Rating:
    100% of 100
    (4)
    Mulai

    Rp329.900

    Legrand Plug Head Straight Type P17 (Steker)
    atribut:
    • Cable Entry: Gland Nut
    • Connection: Screwed terminal
    • Material: Plastic
  8. PROLiNK Gigabit Ethernet Switch 24-Port
    Mulai

    Rp1.799.900

    PROLiNK Gigabit Ethernet Switch 24-Port
    Deskripsi:
    Standards : IEEE 802.3i, IEEE 802.3u, IEEE 802.3ab, IEEE 802.3x, IEEE 802.3z, IEEE 802.1q, IEEE 802.1p Interface : 24 x 10/100/1000Mbps Auto Negotiation ports; 2 x 1000Mbps SFP ports; 1 x Console port; 1 x Reset Button Cable Type : - 10Base-T: UTP category 3,4,5 cable (maximum 100m) - 100Base-T: UTP category 5,5e cable (maximum 100m) - 1000Base-T: UTP category 5e,6 cable (maximum 100m) LED Indicator : - Per port: Link/Activity/Speed - Per device: Power MAC Address List Automatically learning, automatically update 8K table Power Supply : Input: 100-240VAC 50-60Hz Power Consumption : 15W (Max) Environment : - Operating Temperature: 0°C to 45°C - Storage Temperature: -40°C to 70°C - Operating Humidity: 10% to 90% non-condensing - Storage Humidity: 5% to 90% RH, non-condensing L2 Features : - DHCP Relay/Server - IGMP/MLD Snooping - 4K IEEE 802.1QVLAN - VPN (QinQ) - GARP VLAN Registration Protocol (GVRP) - Link Aggregation Group (LAG) - Layer 2 Protocol Tunneling (L2TP) Quality of Service : - IEEE 802.1p Priority - 8 Priority Queue - DSCP QoS - Rate Limit - IPv6 QoS - Voice VLAN Security : - IP-MAC-PORT-VID Binding - Access Control List (L2toL4, ACL, IPv6 ACL) - ARP Inspection - IP Source Guard - 802.1x and Radius/TACACS+ Authentication - DoS Defend Management : - Web Based GUI - SNMP v1/v2c/v3 - RMON (1,2,3,9 group) - IPv6 Management Package Content : - 1 x PROLiNK PSG2401M - 1 x Power Cord - 2 x Rack-mount Bracket - 8 x Screw - 4 x Rubber Feet - 1 x Quick Installation Guide (QIG)
    atribut:
    • Number of Port: 24
  9. Matlock 4-Shelf Heavy Duty Rack (Rak Besi / Rak Gudang)
    Mulai

    Rp7.499.900

    Matlock 4-Shelf Heavy Duty Rack (Rak Besi / Rak Gudang)
    Deskripsi:
    Uprights and beams are made of heavy gauge steel with a corrosion resistant powder coated finish. Supplied with rubber feet to protect the floor. Easy interlocking assembly, with just two nuts and bolts, joining one upright frame to the next. Three ways of assembling: one tall rack with 4 shelves, two lower racks, or three sections arranged in a workbench. Additional combinations are possible if you have 2 or more units Each adjustable 430mm deep shelf can take up to 455kg UDL (uniformly distributed load), the rack being fixed to the wall. Images are for illustration purposes only
    atribut:
    • Depth (mm): 430
    • Type: Heavy Duty Racking
    • Width (mm): 1040
    • Number of Shelves: 4
    • Shelf Capacity (kg): 455
    • Height (mm): 1830
    • Color: Grey
    • Product Number: GRFLEX-361872
    • Additional Features: Corrosion Resistant Heavy Gauge Steel Rubber Feet to Protect the Floor Self Assembly: Requires Rubber Mallet To Assembly
  10. Hager Orion Plus Metal IP65 Enclosures
    Mulai

    Rp1.599.900

    Hager Orion Plus Metal IP65 Enclosures
    Deskripsi:
    Enclosures with plain or transparent door Steel colour RAL 7035 IP 65 / door closed Insulation class : I A according to IEC 60529 1.5mm thick sheet steel for body and door These enclosures feature: - 2 removable gland plate for cable entry on top and bottom - Earth studs on both body and door - Door easily removable - Plain door equipped with one or two locks with triangular 8mm bit centres, located out of the sealed area. Options: - Keylock - Wall fixing brackets - Plain or perforated mounting plate - Equipment kits for modular devices
  11. Hager Switch Modular Disconnectors/Isolating (Saklar)
    Mulai

    Rp119.900

    Hager Switch Modular Disconnectors/Isolating (Saklar)
    Deskripsi:
    For use as a switch disconnector in all types of AC circuits. Complies with: IEC 60943-3 Technical data: Utilisation category AC22A 230V/ 400V In: 16A to 32A Connection capacity: 10mm2-rigid conductor, 6mm2-flexible conductor. In: 32A to 63A Connection capacity: 25mm2-rigid conductor, 16mm2-flexible conductor. In: 50A to 125A Connection capacity: 50mm2-rigid conductor, 35mm2-flexible conductor
  12. Legrand Mobile Socket P17
    Rating:
    100% of 100
    (1)
    Mulai

    Rp409.900

    Legrand Mobile Socket P17
    atribut:
    • Cable Entry: Gland Nut
    • Connection: Screwed Terminal
    • Material: Plastic
Daftar Harga legrand switch for Terbaru November 2026
Legrand Proximity SwitchRp439.900
Hager IP66 IsolatorRp329.900
Schneider Electric Linergy Device Feeders (Pengumpan Perangkat)Rp66.900
Schneider Electric EasyPact EXE Enhanced control Undervoltage ReleaseRp1.899.900
Schneider Electric Kavacha W Surface Mount Triple Pole Isolating Switch (Saklar Pemisah)Rp539.900
Schneider Electric Kavacha W Surface Mount Double Pole Isolating SwitchRp519.900
Legrand Illuminated Switch Mallia with IndicatorRp689.900
WEIDMULLER Pulse Isolator with Transistor OutputRp5.399.900
Legrand Single Pole Switch BelankoRp389.900
Schneider Electric Kavacha W Surface Mount Single Pole Isolating SwitchRp479.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)